CP TECHNOLOGIES #CP-812-BLK

Phone Handset Cord Black

SKU: 78833998846
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Phone Handset Cord
Color: Black
Length: 12 ft. (3.65m)
Description
Telephone Cords: Type - Phone Handset Cord; Color - Black; Length - 12-ft (3.65M)