VIKING #VE-6X7

Telephone Termination Steel, Powder Coat, Black

SKU: 47004800271
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Enclosure Type: Telephone Termination
Material: Steel
Material Specification: 16 Gauge
Finish: Powder Coated
Color: Black
Knockouts: Bottom, Back
Width: 6.72 in.
Height: 5.64 in.
Depth: 3.25 in.
Mounting: Surface
Manufacturer Series: VE Series
Description
Telephone Cabinets: Enclosure Type - Telephone Termination; Material - Steel; Material Specification - 16 Gauge; Finish - Powder Coat; Color - Black; Knockouts - Bottom, Back; Width in inch - 6.72; Height in inch - 5.64; Depth in inch - 3.25; Mounting - Surface; Additional Information - Mounts to a Standard Single Gang Box; Manufacturer Series - VE Series
Additional Info: Mounts to a Standard Single Gang Box