Menu Search
VIKING #VE-5X5-SS

Telephone Termination Stainless Steel, Brushed, Black

SKU # 47004800270 Manufacturer Series: VE Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Telephone Termination
Material: Stainless Steel
Material Specification: Type 316
Finish: Brushed
Color: Black
Knockouts: Bottom, Back
Width: 5.22 in.
Height: 5.14 in.
Depth: 3.25 in.
Mounting: Surface

Additional Info: Mounts to a Standard Single Gang Box