Telephone Termination Aluminum, Powder Coat, Yellow

SKU: 47004800283
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Enclosure Type: Telephone Termination
Material: Aluminum
Material Specification: A319
Finish: Powder Coated
Color: Yellow
NEMA: 4, 4X, 12
Knockouts: 4-Sides
Width: 9.37 in.
Height: 12.6 in.
Depth: 7.45 in.
Manufacturer Series: VE Series
Telephone Cabinets: Enclosure Type - Telephone Termination; Material - Aluminum; Material Specification - A319; Finish - Powder Coat; Color - Yellow; NEMA - 4, 4X, 12; Knockouts - 4-Sides; Width in inch - 9.37; Height in inch - 12.60; Depth in inch - 7.45; Additional Information - Heavy Duty Outdoor Enclosure; Manufacturer Series - VE Series
Additional Info: Heavy Duty Outdoor Enclosure