Menu Search
Telephone Cabinets Telephone Termination Aluminum, Powder Coat, Clear
VIKING #VE-5X10-PNL-SS

Telephone Termination Aluminum, Powder Coat, Clear

SKU # 47004800265 Manufacturer Series: VE Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Enclosure Type: Telephone Termination
Material: Aluminum
Material Specification: 12 Gauge
Finish: Powder Coated
Color: Clear
Knockouts: Bottom, Back
Width: 5.22 in.
Height: 10.14 in.
Depth: 3.69 in.
Mounting: Surface

Additional Info: Box Material: Stainless Steel