HOFFMAN #ATC48R369

Telephone Termination Steel, Powder Coat, Gray

SKU: 78351014803
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Enclosure Type: Telephone Termination
Material: Steel
Finish: Powder Coated
Color: Gray
NEMA: 3R
Cover Type: Hinged 2-Door w/1/4-Turn Latch
Knockouts: Bottom
Width: 36
Height: 48
Depth: 9
Mounting: Surface
Manufacturer Series: T3-Box
Description
Telephone Cabinets: Enclosure Type - Telephone Termination; Material - Steel; Finish - Powder Coat; Color - Gray; NEMA - 3R; Cover Type - Hinged 2-Door w/1/4-Turn Latch; Knockouts - Bottom; Width in inch - 36.00; Height in inch - 48.00; Depth in inch - 9.00; Mounting - Surface; Additional Information - Wood Mounting Panel. 4-Position Grounding Bar. Padlock Hasp; Manufacturer Series - T3-Box
Additional Info: Wood Mounting Panel. 4-Position Grounding Bar. Padlock Hasp