Menu Search
HOFFMAN #ATC36R3612

Telephone Termination Steel, Powder Coat, Gray

SKU # 78351015361 Manufacturer Series: T3-Box
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Enclosure Type: Telephone Termination
Material: Steel
Finish: Powder Coated
Color: Gray
NEMA: 3R
Cover Type: Hinged w/1/4-Turn Latch
Knockouts: Bottom
Width: 36
Height: 36
Depth: 12
Mounting: Surface

Additional Info: Wood Mounting Panel. 4-Position Grounding Bar. Padlock Hasp