Menu Search
Telephone Cabinets Telephone Termination Steel, Powder Coat, Gray
HOFFMAN #ATC24184S

Telephone Termination Steel, Powder Coat, Gray

SKU # 78351042799 Manufacturer Series: ATC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Enclosure Type: Telephone Termination
Material: Steel
Finish: Powder Coated
Color: Gray
NEMA: 1
Cover Type: Hinged w/Lock&Key
Width: 18
Height: 24
Depth: 4
Mounting: Surface

Additional Info: Wood Mounting Panel