Menu Search
Telephone Cabinets Telephone Termination Steel, Powder Coat, Gray

HOFFMAN #ATC24184F

Telephone Termination Steel, Powder Coat, Gray

SKU #78351044459
Manufacturer Series: ATC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Enclosure Type: Telephone Termination
Material: Steel
Finish: Powder Coated
Color: Gray
NEMA: 1
Cover Type: Hinged w/Lock&Key
Width: 18
Height: 24
Depth: 4
Mounting: Flush

Additional Info: Wood Mounting Panel