Menu Search

HOFFMAN #ATC36366F

Telephone Cabinet Steel, Polyester Powder Paint , Gray

SKU: 78351044629
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Enclosure Type: Telephone Cabinet
Material: Steel
Finish: Polyester Powder Paint
Color: Gray
NEMA: 1
Cover Type: Hinged w/Tumbler and Key
Width: 36 in.
Height: 36 in.
Depth: 6 in.
Mounting: Flush
Description
Telephone Cabinets: Enclosure Type - Telephone Cabinet; Material - Steel; Finish - Polyester Powder Paint ; Color - Gray; NEMA - 1; Cover Type - Hinged w/Tumbler and Key; Width in inch - 36; Height in inch - 36; Depth in inch - 6; Mounting - Flush; Additional Information - Panel Size: 33.00 x 33.00 in., Nominal Door Size F and G: 31.30 x 31.14 in.
Additional Info: Panel Size: 33.00 x 33.00 in., Nominal Door Size F and G: 31.30 x 31.14 in.