Menu Search
Telephone Cabinets Telephone Termination Steel, Powder Coat, Gray

EATON BUSSMANN SERIES #18184-TCS

Telephone Termination Steel, Powder Coat, Gray

SKU #78205120294
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Enclosure Type: Telephone Termination
Material: Steel
Material Specification: 16 Gauge
Finish: Powder Coated
Color: Gray
NEMA: 1
Cover Type: Hinged w/Lock&Key
Knockouts: 4-Sides
Width: 18
Height: 18
Depth: 4
Mounting: Surface