EATON BUSSMANN SERIES #18186-TCF

Telephone Termination Steel, Acrylic Electrocoat, Gray

SKU: 78205120297
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Enclosure Type: Telephone Termination
Material: Steel
Material Specification: 16 Gauge
Finish: Acrylic Electrocoat
Color: Gray
NEMA: 1
Cover Type: Hinged
Knockouts: Top, Bottom, Side
Width: 18 in.
Height: 18 in.
Depth: 6 in.
Mounting: Flush
Description
Telephone Cabinets: Enclosure Type - Telephone Termination; Material - Steel; Material Specification - 16 Gauge; Finish - Acrylic Electrocoat; Color - Gray; NEMA - 1; Cover Type - Hinged; Knockouts - Top, Bottom, Side; Width in inch - 18.00; Height in inch - 18.00; Depth in inch - 6.00; Mounting - Flush