SIEMENS #6NH98701AA00

Antenna, 900/1800/1900 MHz, 0.80x2.77x5.76 in., 10W

SKU: 04089269772
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Mobile Radio Antenna
Mounting Application: Independent
Band: 900/1800/1900 MHz
Power: 10W
Gain: 0 dB
Kit Includes: Mounting Bonding Pad
Dimensions: 0.8 x 2.77 x 5.76 in. (20.5 x 70.5 x 146.5mm)
Description
Telephone Antennas: Type - Mobile Radio Antenna; Mounting Application - Independent; Band - 900/1800/1900 MHz; Power - 10W; Gain - 0 dB; Kit Includes - Mounting Bonding Pad; Dimensions - 0.80 x 2.77 x 5.76 in. (20.5 x 70.5 x 146.5mm)