Menu Search
Search
GAI-TRONICS #AC

Armored Handset Cord RJ11, Modular Line Cord Connections

SKU # 47007000121
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Telephone Cord
Type: Armored Handset Cord
Connections: RJ11, Modular Line Cord
Length: 1.2 ft. (0.38m)
Voltage: 24-60V DC
Current: 20 - 60 mA