Menu Search
Search
ATLAS SOUND/MITEK CORP #FAP82T

Coaxial Speaker Public Address/Business Music 55-20000 Hz (nominal response)

SKU # 61207918066
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Accessory Type: Speaker
Type: Coaxial Speaker
Application: Public Address/Business Music
Power: 60W
Dimensions: Dia.: 15-3/4 in. (400mm)
Frequency: 55-20000 Hz (nominal response)
Material: Polyether Imide
Sensitivity: 90dB @60W (peak)
Impedance: 8 Ohms

Telephone Speakers: Type - Coaxial Speaker; Application - Public Address/Business Music; Power - 60W; Frequency - 55-20000 Hz (nominal response); Sensitivity - 90dB @60W (peak); Impedence - 8 ohms; Material - Polyether Imide; Dimensions - 15-3/4" Dia (400mm); Additional Information - With 70.7/100V-60W Transformer and 8 ohm Bypass

Additional Info: With 70.7/100V-60W Transformer and 8 ohm Bypass