Menu Search
Telecommunication Fuses Fuse, Telecommunications Indicating; 125V AC; 5A

EATON BUSSMANN SERIES #70D-5A

Fuse, Telecommunications Indicating; 125V AC; 5A

SKU #05171273610
Manufacturer Series: 70
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Telecommunications Indicating
Characteristics: Standard
Voltage: 125V AC
Amps: 5A

Additional Info: Color Code: Green/Black