Menu Search
Telecommunication Fuses Fuse, Telecommunications Indicating; 125V AC; 1A

EATON BUSSMANN SERIES #GMT-1A

Fuse, Telecommunications Indicating; 125V AC; 1A

SKU #05171257673
Manufacturer Series: GMT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Fuse Type/Class: Telecommunications Indicating
Characteristics: Fast Acting
Voltage: 125V AC
Amps: 1A

Additional Info: Color Code: Gray