Menu Search
EATON BUSSMANN SERIES #70K-1/4A

Fuse, Telecommunications Indicating; 125V AC; 1/4

SKU # 05171273615 Manufacturer Series: 70
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Telecommunications Indicating
Characteristics: Standard
Voltage: 125V AC
Amps: 1/4

Additional Info: Color Code: Violet/White