Menu Search
EATON BUSSMANN SERIES #TPL-CZ

Telpower Fuse, Telecommunications; 170V DC; 600A

SKU # 05171281390 Manufacturer Series: TPL
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 600A
Dimensions: 3.50 in. L x 1.50 in. Dia
Fuse Type/​Class: Telecommunications
Voltage: 170V DC