Menu Search

EATON BUSSMANN SERIES #TPS-50

Telpower Fuse, Telecommunications; 170V DC; 50A

SKU: 05171219707
Manufacturer Series: TPS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Telecommunications
Characteristics: Standard
Voltage: 170V DC
Amps: 50A
Dimensions: LxDia.: 0.88 x 0.56 in.