Menu Search
Telecommunication Fuses Fuse, Telecommunications; 170V DC; 25A
EATON BUSSMANN SERIES #TPS-25

Telpower Fuse, Telecommunications; 170V DC; 25A

SKU # 05171219702 Manufacturer Series: TPS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Telecommunications
Characteristics: Standard
Voltage: 170V DC
Amps: 25A
Dimensions: LxDia.: 0.88 x 0.56 in.