Menu Search
Telecommunication Fuses Fuse, Telecommunications; 170V DC; 50A

CSC #TPS-50-PRJ995364-

Telpower Fuse, Telecommunications; 170V DC; 50A

SKU #47614598994
Manufacturer Series: TPS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Telecommunications
Characteristics: Current Limiting
Voltage: 170V DC
Amps: 50A
Dimensions: LxDia.: 0.88 x 0.56 in.