Menu Search
SUPERIOR ESSEX #10-016-06

C-Rural Wire Cable Black 5500 ft

SKU # 47005200746
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: C-Rural Wire
AWG: 14
Conductor Material: Copper-Covered Steel
Jacket Color: Black
Length: 5500 ft.
Packaging: Wooden reel

Station Cable: Cable Type - C-Rural Wire; AWG - 14; Conductor Material - Copper-Covered Steel ; Jacket Color - Black; Length - 5500 ft; Packaging - Wooden reel