Menu Search
Search
STEREN ELECTRONICS #300-860SL

Flat Modular Line Cord Cable 6C Silver 1000 ft

SKU # 40011098953
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Flat Modular Line Cord
Conductor: 6C
AWG: 28 str
Conductor Material: Copper
Jacket Material: PVC
Jacket Color: Silver
Length: 1000 ft.
Packaging: Reel

Station Cable: Cable Type - Flat Modular Line Cord; Conductor - 6C; AWG - 28 str; Conductor Material - Copper; Jacket Material - PVC; Jacket Color - Silver; Length - 1000 ft; Packaging - Spool