COMMSCOPE #107487514

Telco, 25-Pair 525 Plug Black

SKU: 88410410014
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Plug Type: Telco, 25-Pair 525 Plug
Category: 5
Position: 50
Mounting Method: 90-degree Angled
Color: Black
Manufacturer Series: 525
Description
Telco Plugs: Plug Type - Telco, 25-Pair 525 Plug; Category - 5; Position - 50; Mounting Method - 90-degree Angled; Color - Black; Manufacturer Series - 525