Tee Connector, 2 in. IPS Run x 2 in. IPS Tap, Tube to Tube, 15-deg, Aluminum Alloy, 500kV

SKU: 09635934338
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Weldment Tee Connector
Connection: Tube to Tube, 15 Degree
Pipe Size - Run: 2 in. IPS
Pipe Size - Tap: 2 in. IPS
Material: Aluminum Alloy
Rating - kV: 500 kV
Manufacturer Series: WTT2-15
Tee Connectors, Pipe to Pipe: Type - Weldment Tee Connector; Connection - Tube to Tube, 15-deg; Pipe Size - Run - 2 in. IPS; Pipe Size - Tap - 2 in. IPS; Material - Aluminum Alloy; Rating - kV - 500 kV; Additional Information - Size: 4.00 in. W; Manufacturer Series - WTT2-15
Additional Info: Size: 4.00 in. W