Menu Search
HUBBELL #SF1B23

Anderson Tee Connector, 2 (Solid) AWG - 800 MCM, Bolted

SKU # 09635932575
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable or Tube to Flat Tee Connector
Conductor Type: Copper Bus, Copper
AWG Max: 800mcm
AWG Min: 2 (Solid) AWG
Cable Dia. Max-Min: 0.258 - 1.031 in.
Dimensions: 5-3/4 in. L x 2-3/8 in. W
Material: Bronze
Cable Connection: Bolted