Cable Tee Connector CU

SKU: 78181000563
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cable Tee Connector
Conductor Type: Copper
Run AWG Max: 500 mcm
Run AWG Min: 300 mcm
Tap AWG Max: 4/0 Str
Tap AWG Min: 1/0 Str
Material: Copper
Cable Connection: U-Bolts
Dimensions: 3.50 x 1.75" (nominal LxW)
Manufacturer Series: VT
Tee Connectors, Cable to Cable: Type - Cable Tee Connector; Conductor Type - CU; Run AWG Max - 500 mcm; Run AWG Min - 300 mcm; Tap AWG Max - 4/0 Str; Tap AWG Min - 1/0 Str; Material - Copper; Cable Connection - U-Bolts; Dimensions - 3.50 x 1.75" (nominal LxW); Manufacturer Series - VT