BURNDY #NNTR45A45A

Cable Tee Connector CU/AL

SKU: 78181000419
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cable Tee Connector
Conductor Type: CU/AL
Run AWG Max: 1250 mcm
Run AWG Min: 900 mcm
Tap AWG Max: 1250 mcm
Tap AWG Min: 900 mcm
Tap ACSR Max: 1113 ACSR
Tap ACSR Min: 715.5 ACSR
Material: Aluminum
Dimensions: 7.31 x 3.19 in. (nominal LxW)
Description
Tee Connectors, Cable to Cable: Type - Cable Tee Connector; Conductor Type - CU/AL; Run AWG Max - 1250 mcm; Run AWG Min - 900 mcm; Tap AWG Max - 1250 mcm; Tap AWG Min - 900 mcm; Tap ACSR Max - 1113 ACSR; Tap ACSR Min - 715.5 ACSR; Material - Aluminum; Dimensions - 7.31 x 3.19 in. (nominal LxW)