WESCO #PXT334

Pex Crimp Tee, 1/2 in. Pex Run A, 1/2 in. Pex Run B, Brass, 3/4 in. Pex Branch

SKU: 41000610240
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Tube Male Tee
Run A - Size: 1/2 in.
Run B - Size: 1/2 in.
Branch Size: 3/4 in.
Run A - Type: Pex
Run B - Type: Pex
Branch Type: Pex
Material: Brass
Description
Tee Adapters: Type - Tube Male Tee; Run A - Size - 1/2 in.; Run B - Size - 1/2 in.; Branch Size - 3/4 in.; Run A - Type - Pex; Run B - Type - Pex; Branch Type - Pex; Material - Brass