Menu Search
SWAGELOK #SS-600-3

Tube Union Tee 3/8in OD Tube

SKU # 78981492033
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tube Union Tee
Run A - Size: 3/8in OD Tube
Run B - Size: 3/8 in OD Tube
Branch Size: 3/8 in OD Tube
Run A - Type: Ferrule/Swaging
Run B - Type: Ferrule/Swaging
Branch Type: Ferrule/Swaging
Material: Stainless Steel