Menu Search
Tee Adapters Tube Union Tee 3/8 in OD Tube
PARKER #6-6-6-JBZ-SS

Tube Union Tee 3/8 in OD Tube

SKU # 78890792131 Manufacturer Series: CPI JBZ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Tube Union Tee
Run A - Size: 3/8 in OD Tube
Run B - Size: 3/8" OD Tube
Branch Size: 3/8" OD Tube
Run A - Type: Ferrule/Swaging
Run B - Type: Ferrule/Swaging
Branch Type: Ferrule/Swaging
Material: Stainless Steel Type 316
Dimensions: 2.4 in. LOA, 5/8 in. Hex