Menu Search
Search
FERGUSON #DS6CTTSP114D

Pipe Tee, 1/2 in. Threaded Run x 1/2 in. Threaded Branch

SKU # 43789099134
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Straight Pipe Tee
Run A - Size: 1/2 in.
Run B - Size: 1/2 in.
Branch Size: 1/2 in.
Run A - Type: Threaded
Run B - Type: Threaded
Branch Type: Threaded
Material: 316 Stainless Steel