Menu Search
CONTINENTAL INDUSTRIES #120109100400

Punch Tee, 1/2 in. Welded Run x 1/2 in. CTS Run, Steel

SKU # 78914492091
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Steel Service Punch Tee
Run A - Size: 1/2 in.
Run B - Size: 1/2 in.
Run A - Type: Welded
Run B - Type: CTS
Material: Steel