WIRE PRODUCTS #8/4

Armored Cable, Teck 4C Copper

SKU: 78010099825
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Armored Cable, Teck
Conductor Material: Copper
Conductor Count: 4
Conductor Size: 8
Description
Teck90 Cable: Cable Type - Armored Cable, Teck; Conductor Material - Copper; Conductor Count - 4; Conductor Size - 8; Additional Information - 90 deg
Additional Info: 90 deg