You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
NEW PIG #PAK442

Spill Pallet Tarp, Polyethylene, Clear, 57 in. W x 57 in. L x 40 in. H, 12 mil, 50/Pallet

SKU # 03622698215
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spill Pallet Tarp
Material: Polyethylene
Color: Clear
Size: WxLxH: 57 x 57 x 40 in.
Thickness: 12 mil
Quantity: 50/Pallet

N-PIG PAK442 PALLET TARP57X57X40 EA