Menu Search
Taps Taper Hand Tap, No. 6-32, UNC, 3 Flutes, 2 in. LOA

WIDIA #11528

Taper Hand Tap, No. 6-32, UNC, 3 Flutes, 2 in. LOA

SKU #40024411528
Manufacturer Series: 7305
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type - Chamfer: Hand Tap - Taper
Thread Type: UNC
Thread Size: No. 6
Threads per Inch: 32 TPI
Material: High Speed Steel
Number of Flutes: 3
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 11/16 in.
Length Overall: 2 in.
Shank Size: 0.141 in.
Thread Limit: 2B