Menu Search

WIDIA #11612

Taper Hand Tap, 3/8-16, UNC, 4 Flutes, 3 in. LOA

SKU: 40024411612
Manufacturer Series: 7303
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type - Chamfer: Hand Tap - Taper
Thread Type: UNC
Thread Size: 3/8 in.
Threads per Inch: 16 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 1-1/4 in.
Length Overall: 3 in.
Shank Size: 0.318 in.
Thread Limit: 2B