Menu Search
Search
WIDIA #14613

Plug Tap, 1-1/4-7, UNC, 4 Flutes, Uncoated

SKU # 40024499845 Manufacturer Series: 5303
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Plug
Thread Type: UNC
Thread Size: 1-1/4 in.
Threads per Inch: 7 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 2.56 in.
Length Overall: 5-3/4 in.
Shank Size: 1.03 in.
Thread Limit: H4
Finish: Uncoated