Menu Search
Taps Plug Hand Tap, 7/16-14, UNC, 4 Flutes, 3 in. LOA
WIDIA #11621

Plug Hand Tap, 7/16-14, UNC, 4 Flutes, 3 in. LOA

SKU # 40024411621 Manufacturer Series: 7303
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type - Chamfer: Hand Tap - Plug
Thread Type: UNC
Thread Size: 7/16 in.
Threads per Inch: 14 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 1-7/16 in.
Length Overall: 3 in.
Shank Size: 0.323 in.
Thread Limit: 2B