Menu Search
Taps Plug Hand Tap, 1-1/8-12, UNF, 4 Flutes
WIDIA #14604

Plug Hand Tap, 1-1/8-12, UNF, 4 Flutes

SKU # 40024414604 Manufacturer Series: 5303
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type - Chamfer: Hand Tap - Plug
Thread Type: UNF
Thread Size: 1-1/8 in.
Threads per Inch: 12 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 2-9/16 in.
Length Overall: 5-7/16 in.
Shank Size: 0.896 in.
Thread Limit: H3