Menu Search
WIDIA #14283

Bottoming Hand Tap, 1/2-13, UNC, 4 Flutes

SKU # 40024498941 Manufacturer Series: 5303
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Bottoming
Thread Type: UNC
Thread Size: 1/2 in.
Threads per Inch: 13 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 1-21/32 in.
Length Overall: 3-3/8 in.
Shank Size: 0.367 in.
Thread Limit: H3