Menu Search
Search
VIKING DRILL #61111

Taper Tap, No. 12 - 28 TPI, 4 Flutes, High Speed Steel

SKU # 05072861111
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Taper
Thread Size: No. 12
Threads per Inch: 28 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute
Thread Limit: H3
Finish: Bright