Menu Search
Search
VIKING DRILL #61081

Taper Tap, No. 10 - 24 TPI, 4 Flutes, High Speed Steel

SKU # 05072861081
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap - Taper
Thread Size: No. 10
Threads per Inch: 24 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute
Thread Limit: H3
Finish: Bright