Menu Search
VIKING DRILL #60810

Hand Tap Drill Bit - Taper 24 Thread Straight Flute, Right Hand

SKU # 05072860810 Manufacturer Series: Type 23-UB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap Drill Bit - Taper
Thread Type: Screw - UNC
Thread Size: 24
Threads per Inch: 8-10 TPI
Material: High-Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Shank Size: 12 in.
Thread Limit: H3
Finish: Gold Oxide