Menu Search
VIKING DRILL #60851

Hand Tap Drill Bit - Plug 18 Thread Straight Flute, Right Hand

SKU # 05072860851 Manufacturer Series: Type 24-UB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type - Chamfer: Hand Tap Drill Bit - Plug
Thread Type: Screw - UNC
Thread Size: 18
Threads per Inch: 3-5 TPI
Material: High-Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Shank Size: 5/16 in.
Thread Limit: H3
Finish: Titanium Nitride