Menu Search
UNION BUTTERFIELD #1010047

Taper Pipe Tap, 3/8 in. 16 TPI UNC, 2-15/16 in. OAL, 0.286 in. Shank

SKU # 40108698987 Manufacturer Series: 1500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type - Chamfer: Hand Tap - Taper
Thread Type: Screw - UNC
Thread Size: 3/8"
Threads per Inch: 16 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 1-1/4 in.
Length Overall: 2-15/16 in.
Shank Size: 0.286" Square
Thread Limit: H3
Finish: Bright

Taps: Type - Chamfer - Hand Tap - Taper; Thread Type - Screw - UNC; Thread Size - 3/8"; Threads Per Inch - 16 TPI; Material - High Speed Steel; Number of Flutes - 4; Tap Style, Rotation - Straight Flute, Right Hand; Thread Length - 1-1/4"; Length Overall - 2-15/16"; Shank Size - 0.286" Square; Thread Limit - H3; Finish - Bright; Manufacturer Series - 1500