Menu Search
Taps Plug Hand Tap, NO 10-32 TPI UNF, 2-3/8 in. OAL, 0.152 in. Shank, Bright

UNION BUTTERFIELD #1010749

Plug Hand Tap, NO 10-32 TPI UNF, 2-3/8 in. OAL, 0.152 in. Shank, Bright

SKU #40108698898
Manufacturer Series: 1528
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type - Chamfer: Hand Tap - Plug
Thread Type: Screw - UNF
Thread Size: #10
Threads per Inch: 32 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 7/8 in.
Length Overall: 2-3/8 in.
Shank Size: 0.152" Square
Thread Limit: H3
Finish: Bright