Menu Search
Taps Bottoming Hand Tap, 7/8 in. 9 TPI UNC, 4-11/16 in. OAL, 0.523 in. Shank

UNION BUTTERFIELD #1010159

Bottoming Hand Tap, 7/8 in. 9 TPI UNC, 4-11/16 in. OAL, 0.523 in. Shank

SKU #40108698951
Manufacturer Series: 1500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type - Chamfer: Hand Tap - Bottoming
Thread Type: Screw - UNC
Thread Size: 7/8"
Threads per Inch: 9 TPI
Material: High Speed Steel
Number of Flutes: 4
Tap Style, Rotation: Straight Flute, Right Hand
Thread Length: 2-7/32 in.
Length Overall: 4-11/16 in.
Shank Size: 0.523" Square
Thread Limit: H4
Finish: Bright

Taps: Type - Chamfer - Hand Tap - Bottoming; Thread Type - Screw - UNC; Thread Size - 7/8"; Threads Per Inch - 9 TPI; Material - High Speed Steel; Number of Flutes - 4; Tap Style, Rotation - Straight Flute, Right Hand; Thread Length - 2-7/32"; Length Overall - 4-11/16"; Shank Size - 0.523" Square; Thread Limit - H4; Finish - Bright; Manufacturer Series - 1500