TAPCO #55063

Taper Hand Tap, 1-1/2 - 12 TPI, H4 Thread Limit

SKU: 78042155063
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type - Chamfer: Hand Tap - Taper
Thread Size: 1-1/2 in.
Threads per Inch: 12 TPI
Material: High Speed Steel
Number of Flutes: 6
Tap Style, Rotation: Right Hand
Thread Limit: H4
Description
TAPCO 55063 TAP TAPER 1/2IN-12 HSS